Shop All Copper Fittings
Nibco
1" x 1/2" x 1/2" NOM C Copper Reducing Tee
Mfr # 611RR 1X1/2X1/2
Zoro # G5148656
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 611RR 1X1/2X1/2
- Zoro # G5148656
- UPC # 039923328601
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" x 1/2" x 1/2" |
Outside Dia. | 1-1/8" x 5/8" x 5/8" |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, NPT, 1" (JF-100T)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 2 (793LY4)
- ZURN Basket Strainer, Four Prong Basket (ZTT461-PC)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 4 in (13MHHM4.0)
- NIBCO Baseboard Tee, Low-Lead Cast Bronze (705-LF 3/4X1/8X3/4)
- NIBCO 1" NOM C x 1-1/4" MNPT Copper Reducing Adapter (604R 1x11/4)
- NIBCO 3/4 in. x 3/4 in. x 1/2 in. Wrot Copper C x C x C Tee (CP611343412)
- NIBCO Solder Pressure Companion Flanges, Bronze (B515406)
- NIBCO 4" x 4" x 2" NOM C Copper Reducing Tee (611-R)
- NIBCO 1/2" x 12" NOM FTG Copper Stub Out (620L 1/2X12)
- B & K CAP 3/4"" COPPER (W 67009)
- Nibco Copper Fittings