Shop All Copper Fittings
Nibco
1" x 1" x 3/4" NOM C Copper Reducing Tee
Mfr # 611 1X1X3/4
Zoro # G2914091
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 611 1X1X3/4
- Zoro # G2914091
- UPC # 039923328243
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" x 1" x 3/4" |
Outside Dia. | 1-1/8" x 1-1/8" x 7/8" |
Fitting Side C Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side C Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch ABS Street Tee, S x H x H (6792157)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 3 Hole (0125-A)
- AQUATROL Adjustable Relief Valve, 3/4 In, 300 psi (69B1A1M2U1-300)
- B & K/MUELLER INDS(IMPORT) 3/8 Galv Tee (510-602HN)
- NIBCO 3/8" NOM C Copper Coupling with Stop (600DS 3/8)
- NIBCO 1" NOM C Copper Test Cap (917-B)
- NIBCO 1" NOM C x 1" FNPT Copper Adapter (603 1)
- NIBCO Solder Pressure Adapters, Copper (9030951)
- NIBCO Reducing Elbow, 90 Deg, 3/4 x 1 In (7073R-LF 3/4X1)
- NIBCO 1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 1/2x1)
- EPC Elbow Copper 90Deg Ftgxc 1-1/4 (31416)
- Nibco Copper Fittings