Shop All Copper Fittings
Nibco
1" x 1" x 1/4" NOM C Copper Reducing Tee
Mfr # 611R 1X1X1/4
Zoro # G5182371
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 1" x 1" x 1/4"
Product Information
- Brand Nibco
- MFR # 611R 1X1X1/4
- Zoro # G5182371
- UPC # 039923328328
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" x 1" x 1/4" |
Outside Dia. | 1-1/8" x 1-1/8" x 3/8" |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side C Copper Tube Size | 1/4 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1 in. Copper Crimp Ring (25-Pack), 25PK (APXCR125PK)
- CASTELLO USA Pyramid 30” Solid Surface Wall-Mounted Bathroom Sink in Gray with No Faucet Hole (CB-GM-2053-30-G-NH)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HAC8PV-NF)
- T&S BRASS Bottom Gasket For Eterna Cartridge (001022-45)
- NIBCO 1/4" NOM C Copper Return Bend (638 1/4)
- NIBCO Reducing Tee, Cast Bronze, C x F x C (714RR 3/4X1/2X3/4)
- NIBCO 3/8" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 3/8)
- NIBCO 3" x 3" x 1-1/2" NOM C Copper Reducing Tee (611R 3x3x11/2)
- NIBCO 1/2" x 1/8" NOM C Copper Reducer (600R 1/2 1/8)
- NIBCO 3" NOM C Copper 90 Degree Drop Elbow (907 3)
- NIBCO 1-1/2" NOM C x SJ Copper Adapter (9017 11/2X11/2)
- Nibco Fittings