Shop All Copper Fittings
Nibco
1" NOM FTG x 1" FNPT Copper Adapter
Mfr # 6032 1
Zoro # G5147852
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type FTG x FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 6032 1
- Zoro # G5147852
- UPC # 039923302489
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
Outside Dia. | 1-1/8" |
Pipe Size (Fittings) | 1" |
Fitting Side B Pipe Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Overall Length | 2 1/32 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF40401)
- ZORO SELECT Wrench, P.O. Plug, Color: White (34A508)
- KOHLER Cachet Nightlight Rl Qc Eb Toilet Seat (75796-RL-96)
- ANDERSON METALS Needle Valve Fll7113C 3/8X3/8 (759106-06)
- NIBCO 1" NOM C Copper Union (633W 1)
- NIBCO 1/8" NOM C Copper Rolled Tube Stop Coupling (U600 1/8)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495506)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Reducer (U6002 1/2x3/8)
- NIBCO DWV Fitting Cleanout, Cast Bronze, 2 In (816 2)
- NIBCO 1/2 In. x 3/8 In. Reducing Copper Tee (W01660C)
- NIBCO 2-1/2" NOM C x 2-1/2" FNPT Copper Adapter (603 21/2)
- Nibco Fittings