Shop All Copper Fittings
Nibco
1" NOM FTG Copper 90 Degree Long Radius Elbow
Mfr # 60722LT 1
Zoro # G5149173
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Connection Type FTG x FTG
- Tube Size 1"
Product Information
- Brand Nibco
- MFR # 60722LT 1
- Zoro # G5149173
- UPC # 039923319265
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Description
Long Radius Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING UNION SCH80 1/2""FPT PVC (U-0500-T)
- ELKAY Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR17211)
- KOHLER Kohler, Bath Sink, Rect, 18inx13inx4-7/8in (K-2084-0)
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose (G050SM360)
- NIBCO 1-1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 11/2x1)
- NIBCO 3/8" NOM C Copper Coupling with Stop (600DS 3/8)
- NIBCO 4" NOM C Copper Coupling (601 4)
- NIBCO 1/2 In. 90 Deg. Close Ruff Copper Street Elbow 1/4 Bend (W01550D)
- NIBCO 3" NOM C Copper Coupling with Stop (901 3)
- NIBCO 2" NOM C Copper 45 Degree DWV Elbow (906 2)
- NIBCO DWV Fitting Cleanout, 2 x 1-1/2 In (816S 2X11/2)
- Nibco Fittings