Shop All Copper Fittings
Nibco
1" NOM C x 1" FNPT Copper 90 Degree Elbow
Mfr # C7073 1
Zoro # G2058786
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x FNPT
- Tube Size 1"
Product Information
- Brand Nibco
- MFR # C7073 1
- Zoro # G2058786
- UPC # 039923353177
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" |
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Pipe Size | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Description
Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Cast Copper, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.18, ASTM B584 Alloy C84400, ISO 9001, Material Grade C84400
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ebv89A-M-Cd Smo C/D Closet-Urinal Metal (0325134)
- RUVATI 23"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1023BK)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Inline, Seat Material: Viton (PVC 638-TB6M-F)
- MASTER TOILET PLUNGER 3"" (MP1600N)
- NIBCO Reducing Elbow, 90 Deg, 3/4 x 1/2 In (707-4R-LF 3/4X1/2)
- NIBCO 1-1/2" x 3/4" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/2X3/4X11/4)
- NIBCO 3/8" x 3/8" x 1/8" NOM C Copper Reducing Tee (611R 3/8X3/8X1/8)
- NIBCO DWV 45 Wye, Cast Bronze, C x C x C, 1-5/8" (810 11/2)
- NIBCO 1/2" NOM C Copper Union (U733 1/2)
- NIBCO Solder DWV Elbows, Bronze (E055650)
- NIBCO 1/8" NOM C Copper Rolled Tube Stop Coupling (U600 1/8)
- Nibco Copper Fittings