Shop All Copper Fittings
Nibco
1" NOM C x 1-1/4" MNPT Copper Reducing Adapter
Mfr # 604R 1x11/4
Zoro # G3332752
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 604R 1x11/4
- Zoro # G3332752
- UPC # 039923303462
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" x 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Pipe Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Description
Reducing Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Cap, For Pipe Size 3" (QC-103)
- STEAMSPA Drainage Valve Head in Polished Gold (G-DRNHD_PG)
- K-FLEX USA 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068218)
- KISSLER Washing Machine Hose, Rubber, 60" (88-5060)
- NIBCO Adapter, Low Lead Cast Bronze, C x FNPT (7032RLF-3412)
- NIBCO 3/4" x 1/4" NOM C Copper Reducer (600R 3/4x1/4)
- NIBCO 2" NOM C Copper Return Bend (638 2)
- NIBCO 1/2" x 8" NOM FTG Copper Stub Out (620L 1/2X8)
- NIBCO 1-1/4" NOM FTG x 1-1/4" FNPT Copper Adapter (6032 11/4)
- NIBCO 3/4" NOM C x 1" FNPT Copper Reducing Adapter (603R 3/4x1)
- LEGEND VALVE 1/2" COPPER COUPLING (450-503)
- Nibco Fittings