Shop All Copper Fittings
Nibco
1" NOM C Copper 90 Degree Intermediate Radius Elbow
Mfr # U607I 1
Zoro # G2765454
original price:
$9.79
33% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # U607I 1
- Zoro # G2765454
- UPC # 039923315427
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Description
Intermediate Radius Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Intermediate Radius Street Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D.x36'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-36A)
- PARKER 3/4" x 1/2" A-LOK x MNPT 316 SS Male Connector (8MSC12N-316)
- DELTA Delta Trim Sleeve, Long, 13/14 Series (RP22735RB)
- ZURN Nail Clamp, Pipe, 1In, Steel and Plastic (QTALON5)
- NIBCO Union, Low Lead Cast Bronze, 1-1/4 In (733LF-114)
- NIBCO 1-1/4" x 1-1/4" x 1/2" NOM C Copper Reducing Tee (611 11/4X11/4X1/2)
- NIBCO Solder Tees, Bronze (E098800)
- NIBCO 1-1/4" NOM C Copper Reducing Coupling with Stop (901 11/4)
- NIBCO 2" NOM C Copper Dimple Stop Coupling (600DS 2)
- NIBCO Reducing Adapter, Cast Bronze, C x FNPT (703R 11/4X3/4)
- ZURN 1" Pipe 3/8" Tube Copper Crimp Clamp Ring (QCR5X)
- Nibco Copper Fittings