Shop All Ball Valves
Nibco
1" FNPT Stainless Steel Ball Valve 2-Way
Mfr # NL95X0A
Zoro # G8596287
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material 351 Stainless Steel
- Body Style 2-Way
- Connection Type FNPT x FNPT
- Standards MSS SP-110
Product Information
- Brand Nibco
- MFR # NL95X0A
- Zoro # G8596287
- UPC # 039923797889
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 3.54 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Handle Length | 5.73 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro El 10" R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215CB.104.222)
- ZORO SELECT 2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI3)
- ZOELLER Scale Removal System (109-0005)
- KOHLER Cover, Tank (80625-96)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570 1)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570NS 3/4)
- NIBCO 1-1/4 in. Brass Lead Free FIP Ball Valve (TFP600ALF114)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570NS 1/2)
- NIBCO 3/4" FNPT Brass Gas Ball Valve Inline (GB2A)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T5857066 1/2)
- CHICAGO VALVES AND CONTROLS 3", FNPT Full Port Brass Ball Valve (1111TTE030)
- Nibco Valves