Shop All Copper Fittings
Nibco
1-1/4" x 3/4" NOM FTG x C Copper Reducer
Mfr # 6002 11/4x3/4
Zoro # G3240291
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Tube Size 1-1/4" x 3/4"
Product Information
- Brand Nibco
- MFR # 6002 11/4x3/4
- Zoro # G3240291
- UPC # 039923320841
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" x 3/4" |
Outside Dia. | 1-3/8" x 7/8" |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 439 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x50Ft Black Flexible PVC Pipe (BF034050)
- KOHLER/STERLING CHR Bath Spout (GP85555-CP)
- KOHLER Stem Extension (1345299)
- PARKER Push-to-Connect Elbow, Brass, Silver (165PLP-8)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (712R-LF 2X2X3/4)
- NIBCO 1-1/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 11/4)
- NIBCO Coupling with Stop, Wrot Copper, 2", CxC (600RS 2)
- NIBCO Elbow, 90 Deg, C x MNPT, 1 In (707-4-6-LF 1)
- NIBCO 5/8" x 3/8" NOM FTG x C Copper Reducer (6002 5/8X3/8)
- NIBCO 1/2" NOM C Copper 90 Degree Drop Ear Elbow (C7075 1/2)
- B & K Nibco 1/2 in. Threaded X 1/2 in. D MPT Wrought Copper Adapter (W01200T)
- Nibco Copper Fittings