Shop All Copper Fittings
Nibco
1-1/4" x 1" x 1" NOM C Copper Reducing Tee
Mfr # 611RR 11/4X1X1
Zoro # G5147843
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 1-1/4" x 1" x 1"
Product Information
- Brand Nibco
- MFR # 611RR 11/4X1X1
- Zoro # G5147843
- UPC # 039923328847
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" x 1" x 1" |
Outside Dia. | 1-3/8" x 1-1/8" x 1-1/8" |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side C Tube Outer Diameter | 1 1/8 in |
Fitting Side C Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
For Tube Outside Diameter | 1 1/8 in, 1 3/8 in |
Fitting Copper Tube Size | 1 1/4 in, 1 in |
Copper Tube Size | 1 1/4 in x 1 in x 1 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Fitting Side C Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000S-3p-2850)
- ZORO SELECT 6" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400600PW1000)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52161-KS-PR25)
- PRIME-LINE Two Ear Wall Bracket, For 1-1/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6368)
- NIBCO 1-1/2" NOM C Copper 90 Degree Long Radius Elbow (607LT 11/2)
- NIBCO 1/4" NOM C Copper 90 Degree Long Radius Elbow (U607LT 1/4)
- NIBCO 2" NOM C x 2" FNPT Copper Adapter (903 2)
- NIBCO Drop Elbow, 90, Cast Bronze, C x C, 3/4 In (7075 3/4)
- NIBCO 34 CxC Union (W02065D)
- NIBCO 3/4" x 1/2" x 1/2" NOM C Copper Reducing Tee (611 3/4X1/2X1/2)
- LEGEND VALVE 3/8" COPPER 90 ELBOW (450-002)
- Nibco Copper Fittings