Shop All Copper Fittings
Nibco
1-1/4" x 1" NOM FTG x C Copper Reducer
Mfr # 600-2 11/4X1
Zoro # G3033134
original price:
$5.25
4% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 600-2 11/4X1
- Zoro # G3033134
- UPC # 039923320827
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" x 1" |
Outside Dia. | 1-3/8" x 1-1/8" |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 439 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H (DBM-3/4)
- ZORO SELECT Cross, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (CR075)
- ANDERSON METALS Pipe Nipple Brass 3/4 Close (736112-12)
- KIBI P-Trap, Brushed Gold (KPT101BG)
- NIBCO 1" x 3/4" NOM FTG x C Copper Reducer (600-2 1X3/4)
- NIBCO 5/8" x 1/2" NOM FTG x C Copper Flush Bushing (618 5/8x1/2)
- NIBCO 1 in. x 3/4 in. FTG x Cup Copper Pressure Fitting Reducer (I6002134)
- NIBCO 4" x 4" x 3/4" NOM C Copper Reducing Tee (611R 4X4X3/4)
- NIBCO 4" x 3" NOM C Copper Reducer (600R 4x3)
- NIBCO 3/8 In. FTGxC Reducer Copper Reducing Coupling (W00860C)
- COPPER PRESS BY TMG 1 in. x 1 in. x 3/4 in. Copper Press Reducing Tee (XPRT1134)
- Nibco Fittings