Shop All Copper Fittings
Nibco
1-1/4" NOM FTG x C Copper 90 Degree Close Rough Elbow
Mfr # 607-2 11/4
Zoro # G3427943
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type FTG x C
- Tube Size 1-1/4"
Product Information
- Brand Nibco
- MFR # 607-2 11/4
- Zoro # G3427943
- UPC # 039923314161
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Description
Close Rough Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 439 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 90 Elbow, Forged Steel, 3/8 in, FNPT (0361200603)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Chrome (T14459)
- ZORO SELECT 6" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0831064209)
- GROHE Tub Spout, 5-1/2" L, 1/2" NPT Connection (13611000)
- NIBCO 1/4" x 1/4" x 3/8" NOM C Copper Bullhead Tee (611BH 1/4X1/4X3/8)
- NIBCO 3/8" NOM C Copper 90 Degree Long Radius Elbow (U607LT 3/8)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495506)
- NIBCO 1/2" C x FNPT Lead Free Cast DZR Brass Adapter (7032RLF-1214)
- NIBCO 1/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (U6072LT 1/4)
- NIBCO 1" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1)
- NIBCO Wye, 45 Deg, 3/4 In, Low-Lead Cast Bronze (749-LF 3/4)
- Nibco Copper Fittings