Shop All Copper Fittings
Nibco
1-1/4" NOM FTG Copper 90 Degree Long Radius Elbow
Mfr # 60722LT 11/4
Zoro # G5187542
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Connection Type FTG x FTG
- Tube Size 1-1/4"
Product Information
- Brand Nibco
- MFR # 60722LT 11/4
- Zoro # G5187542
- UPC # 039923319326
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Description
Long Radius Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 351 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe 1/2 In, Carbon Steel (SH40840-PP)
- KOHLER Awaken 24" Shower Slidebar (98341-CP)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- GOODMAN 20165703S Ignitor (20165703S)
- NIBCO 1/4" NOM C Copper Return Bend (638 1/4)
- NIBCO Wye, 45, Cast Bronze, C x C x C, 1 In (749 1)
- NIBCO 2" NOM FTG x C Copper 90 Degree Elbow (6072 2)
- NIBCO 3/8" x 3/8" x 1/4" NOM C Copper Reducing Tee (611R 3/8X3/8X1/4)
- NIBCO 1-1/4" NOM C x SJ Copper Adapter (9017 11/4X11/4)
- NIBCO 2" x 1/2" NOM C Copper Reducer (600R 2x1/2)
- NIBCO 1/2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 1/2)
- Nibco Copper Fittings