Shop All Copper Fittings
Nibco
1-1/4" NOM C x 1-1/4" MNPT Copper Adapter
Mfr # 604 11/4
Zoro # G1652341
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x MNPT
- Tube Size 1-1/4"
Product Information
- Brand Nibco
- MFR # 604 11/4
- Zoro # G1652341
- UPC # 039923303547
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4" |
Outside Dia. | 1-3/8" x 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side B Pipe Size | 1 1/4 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 439 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, CXC, 1/2" (JF-100S)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2278)
- LEGEND VALVE 1/2"x8" T-552P 1960 (108-063)
- LEGEND VALVE 1 X 3/4 RED ELBOW 90 (450-113)
- NIBCO 3/4" x 1/4" NOM C Copper Reducer (600R 3/4x1/4)
- NIBCO 1-1/2" NOM C Copper 45 Degree Elbow (606 11/2)
- NIBCO 2 in. Copper x Copper Union-Cast (100428)
- NIBCO 3" x 3" x 2-1/2" NOM C Copper Tee (611R 3x3x21/2)
- NIBCO 1/2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 1/2)
- NIBCO 1/2 In. x 1/2 In. x 1/2 In. CxCxC Copper Tee (W01640D)
- EPC Adapter Male Copper 1-1/2 (30368)
- Nibco Copper Fittings