Shop All Copper Fittings
Nibco
1-1/4" NOM C Copper Tee
Mfr # 611 11/4
Zoro # G2783067
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Tube Size 1-1/4"
Product Information
- Brand Nibco
- MFR # 611 11/4
- Zoro # G2783067
- UPC # 039923328663
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" |
Fitting Side C Copper Tube Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side C Tube Outer Diameter | 1 3/8 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Side C Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Fitting Side C Tube Outer Diameter 1 3/8 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6366 06 08WP2)
- SLOAN Pushbutton, Use On Acorn And Willoughby (MCR231)
- COMPONENT HARDWARE S/S Box Pattern Drain Bowl, Basket (D34-Y011-MM)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 2" (1056-42)
- NIBCO 1-1/2" NOM F x SJ Copper Adapter (9037 11/2X11/2)
- NIBCO 1-1/4" NOM C Copper Return Bend (638)
- NIBCO 1-12 in. Wrot Fitting x Copper Street 90 deg Elbow (6072112)
- NIBCO 2" x 1-1/2" NOM C Copper Reducing Coupling with Stop (901R 2X11/2)
- NIBCO DWV Flush Adapter, Cast Bronze, C x MNPT (802C 11/2)
- NIBCO 3" NOM C Copper Tee (611 3)
- NIBCO 2-1/2" x 2-1/2" x 1-1/4" NOM C Copper Reducing Tee (611R 21/2x21/2x11/4)
- Nibco Fittings