Shop All Copper Fittings
Nibco
1-1/4" NOM C Copper Coupling without Stop
Mfr # 601 11/4
Zoro # G2254332
original price:
$5.05
9% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 1-1/4"
Product Information
- Brand Nibco
- MFR # 601 11/4
- Zoro # G2254332
- UPC # 039923309624
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" |
Fitting Side A Copper Tube Size | 1 1/4 in |
Overall Length | 1 15/16 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Details
Description
Coupling without Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 439 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ050SM360)
- SUNTEC R261Nl 24Ac/12Vdc Non-Delay (R261NL)
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-150)
- KOHLER Awaken Adjustable Wall Mount Bracket (98348-BL)
- NIBCO 1/2" NOM C Copper Cap (U617 1/2)
- NIBCO 1" x 3/4" NOM C Copper Reducer (600R 1X3/4)
- NIBCO 1/2" NOM C Copper Test Cap (917B 1/2)
- NIBCO 1-1/4" x 1" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/4x1x11/4)
- NIBCO 2 in. Wrot Copper Female Adapter (6032)
- NIBCO 1-1/2" NOM C Copper 45 Degree DWV Elbow (906 11/2)
- LEGEND VALVE 3/4" COPPER x MALE UNION NL (302-307NL)
- Nibco Fittings