Shop All Copper Fittings
Nibco
1-1/2" x 1" NOM FTG x C Copper Reducer
Mfr # U6002 11/2x1
Zoro # G2285175
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # U6002 11/2x1
- Zoro # G2285175
- UPC # 039923320926
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" x 1" |
Outside Dia. | 1-5/8" x 1-1/8" |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 408 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-13)
- KISSLER Closet Bolt Set, Steel, Universal Fit (68-9237)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 In Out (31500069008000 IP)
- BRADLEY Solenoid Valve Coil (269-579-GR)
- NIBCO DWV Fitting Cleanout, Cast Bronze, 2 In (816 2)
- NIBCO 1-1/2" NOM C Copper 90 Degree Long Radius Elbow (607LT 11/2)
- NIBCO Reducing Wye, Cast Bronze, C x C x C (810R 2X2X11/2)
- NIBCO 3/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 3/4)
- NIBCO 3" x 3" x 1" NOM C Copper Reducing Tee (611R 3x3x1)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 1/2X1/2X1/4)
- NIBCO Special Drop Adapter, Cast Bronze, 3/4 In (7035 3/4)
- Nibco Copper Fittings