Shop All Copper Fittings
Nibco
1-1/2" x 1" NOM C Copper Reducer
Mfr # 600R 11/2x1
Zoro # G1710362
original price:
$9.49
6% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Tube Size 1-1/2" x 1"
Product Information
- Brand Nibco
- MFR # 600R 11/2x1
- Zoro # G1710362
- UPC # 039923307682
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" x 1" |
Outside Dia. | 1-5/8" x 1-1/8" |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side B Copper Tube Size | 1 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 408 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Toothbrush and Tumbler Holder in Brushed Nickel (558710)
- ACORN CONTROLS Strainer Check Stop Sub-Assembly (2570-011-001)
- ZORO SELECT Cleanout Adapter, 1-1/2 In FNPT x Spigot (1WJC6)
- ELKAY Top Mount, Stainless Steel, Classroom Sink (CDKAD2517650)
- NIBCO Elbow, 90 Deg, C x MNPT, 2 In (707-4-LF 2)
- NIBCO 1/2" x 8" NOM FTG Copper Stub Out (620L 1/2X8)
- NIBCO 1/2" NOM FTG x 1/4" FNPT Copper Reducing Bushing (6183 1/2X1/4)
- NIBCO Baseboard Tee, Low-Lead Cast Bronze (705-LF 3/4X1/8X3/4)
- NIBCO Vent Elbow, Cast Bronze, 3/4 x 3/4 In (705D 3/4)
- NIBCO Solder Pressure Companion Flanges, Copper (9405805)
- ELKHART PRODUCTS 30900 .5 In. Wrot Copper Coupling With Stop (6141576)
- Nibco Fittings