Shop All Copper Fittings
Nibco
1-1/2" x 1-1/4" NOM C x FTG Copper Reducing Bushing
Mfr # 9012 11/2X11/4
Zoro # G5157677
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Bushing
- Fitting Connection Type C x FTG
- Tube Size 1-1/2" x 1-1/4"
Product Information
- Brand Nibco
- MFR # 9012 11/2X11/4
- Zoro # G5157677
- UPC # 039923461605
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/4" |
Outside Dia. | 1-5/8" x 1-3/8" |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Description
Reducing Bushing, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Bushing, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 24" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS24)
- ROHL 1/2" Pressure Balance Rough-In Valve Without Diverter (RCT-1)
- ADS ADVANCED DRAINAGE SYSTEMS 3-1/4X2-1/2 Downspoutadapter (464)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (MS853113E#11)
- NIBCO 1/8" NOM C x 1/4" MNPT Copper Reducing Adapter (604R 1/8x1/4)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-1)
- NIBCO 1/2" NOM C Copper Union (U733 1/2)
- NIBCO 3/4" NOM C x 1" FNPT Copper Reducing Adapter (603R 3/4x1)
- NIBCO 3/8" x 1/4" NOM C Copper Reducer (C600 3/8x1/4)
- NIBCO 1-1/2" NOM SJ x 1-1/2" MNPT Copper Adapter (9047 11/2)
- NIBCO 1-1/2" NOM C Copper Coupling without Stop (601 11/2)
- Nibco Fittings