Shop All Copper Fittings
Nibco
1-1/2" NOM SJ x 1-1/2" MNPT Copper Adapter
Mfr # 9047 11/2
Zoro # G5148202
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type MNPT x SJ
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 9047 11/2
- Zoro # G5148202
- UPC # 039923461421
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Outside Dia. | 1-1/2" x 1-5/8" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Overall Length | 1 19/32 in |
Description
Adapter, Application Air, Potable Water, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type SJ, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 36" Euroline Flush Mounted Polished Edge Medicine Cabinet (131PE)
- ZURN P6930-20F - 0.5 gpm Spray Outlet (P6930-20F)
- MAC ASSEMBLY 12V-DC 1/4IN NPT SOLENOID VALVE (912B-PM-551BA)
- ZORO SELECT 1/4" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADC8)
- NIBCO 1" x 1" x 1-1/2" NOM C Copper Bullhead Tee (611BH 1X1X11/2)
- NIBCO 1-1/2" x 1" x 1-1/2" NOM C Copper Reducing Tee (611RR 11/2x1x11/2)
- NIBCO 1-1/2" NOM C x 1-1/4" MNPT Copper Reducing Adapter (604R 11/2x11/4)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (733LF 3/4)
- NIBCO 1/2" NOM C x 1/4" MNPT Copper Reducing Adapter (604-R)
- NIBCO 1/8" NOM C x 1/4" FNPT Copper Reducing Adapter (603R 1/8x1/4)
- LEGEND VALVE 1/2" FIP X C WING ADAPTOR NL (302-293NL)
- Nibco Copper Fittings