Shop All Copper Fittings
Nibco
1-1/2" NOM FTG x SJ Copper Adapter
Mfr # 90127 11/2X11/2
Zoro # G5187524
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type FTG x SJ
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 90127 11/2X11/2
- Zoro # G5187524
- UPC # 039923461223
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" x 1-5/8" |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Overall Length | 1 1/8 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Description
Adapter, Application Air, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type SJ, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 30psi, Bronze (1060705)
- KOHLER Brevia Quiet-Close Round-Front T (20111-96)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Socket x 1/4" Compression (ZUSA-TF-QD-A-13)
- ZORO SELECT Hose Bibb, Quarter Turn, 1/2In, Brass (6PDZ5)
- NIBCO 3/4 in. Wrot Copper 90-Degree Ftg x C Fitting Elbow (CP6072LT34)
- NIBCO 1/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1/4)
- NIBCO Class 150 Threaded Companion Flange, C (775-LF 4)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (7333LF-112)
- NIBCO Tee, Cast Bronze, C x F x C, 3/4 x 3/4 In (714 3/4)
- NIBCO 3/4 in. Wrot Copper 45-Degree Ftg x C Fitting Elbow (CP606234)
- THRIFCO PLUMBING 2 Inch X 1-1/4 Inch Copper Reducer Coupling (5436167)
- Nibco Fittings