Shop All Copper Fittings
Nibco
1-1/2" NOM FTG x C Copper 90 Degree Elbow
Mfr # 6072 11/2
Zoro # G2572866
original price:
$10.96
10% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type FTG x C
- Tube Size 1-1/2"
Product Information
- Brand Nibco
- MFR # 6072 11/2
- Zoro # G2572866
- UPC # 039923314208
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Description
Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 408 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Cold Control Thermostat, for Elkay & Halsey Taylor (35882C)
- LEGEND VALVE 3/4" T-545VB NO LEAD SILLCOCK (107-414NL)
- VIEGA Tee (91620)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-HA8ABCP)
- NIBCO 1-1/4" x 5/8" NOM C Copper Reducing Coupling (600R 11/4X5/8)
- NIBCO 1/2" x 1/4" NOM FTG x C Copper Reducer (U6002 1/2x1/4)
- NIBCO 5/8" x 1/4" NOM C Copper Reducer (600R 5/8x1/4)
- NIBCO 4" NOM C Copper Cap (617 4)
- NIBCO Union, Low-Lead Cast Bronze, C x FNPT (733-3-LF 2)
- NIBCO 1/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 1/4)
- NIBCO 1-1/4" x 1" NOM FTG x C Copper Flush Bushing (618 11/4x1)
- Nibco Copper Fittings