Shop All Copper Fittings
Nibco
1-1/2" NOM FTG x 1-1/2" FNPT Copper Adapter
Mfr # 6032 11/2
Zoro # G5148665
original price:
$30.99
26% off
new price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type FTG x FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 6032 11/2
- Zoro # G5148665
- UPC # 039923302601
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Outside Dia. | 1-5/8" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Copper Tube Size | 1 1/2 in |
Overall Length | 2 5/16 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Commercial Open Front Elongated Toilet Seat W/Everclean, (5901110.020T)
- PARKER 5/8" Copper Seal Bonnet PK 10 (3GF-10)
- ROHL Tenerife Robe Hook (TE25WRHAG)
- RON-VIK Filter Screen, 1-1/2", SS (5580140)
- NIBCO Solder Pressure Companion Flanges, Copper (9405455)
- NIBCO 3/4" x 1/2" NOM FTG x C Copper Reducer (600-2 3/4X1/2)
- NIBCO 3/4" x 5/8" NOM C Reducing 90 Degree Close Rough Elbow (607R 3/4X5/8)
- NIBCO Solder Pressure Couplings, Copper (9001100)
- NIBCO 2" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604-R)
- NIBCO 1-1/2" NOM C Copper 45 Degree DWV Elbow (906 11/2)
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7075LF-12)
- Nibco Fittings