Shop All Copper Fittings
Nibco
1-1/2" NOM FTG Copper 90 Degree Close Rough Elbow
Mfr # 60722 11/2
Zoro # G5149523
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type FTG x FTG
- Tube Size 1-1/2"
Product Information
- Brand Nibco
- MFR # 60722 11/2
- Zoro # G5149523
- UPC # 039923314802
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Description
Close Rough Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000206)
- LEGEND VALVE 1" T-1960NL DE DRAINABLE BV (101-565NL)
- JMF PIPE VALVE 1/4X1/4""BRS (4179081)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- NIBCO Solder DWV Adapters, Bronze (E026050)
- NIBCO 3" x 1-1/4" NOM FTG x C Copper Reducer (6002 3X11/4)
- NIBCO 1/2 in. Copper Pressure Cup x Cup Coupling Fitting with Dimple Stop (I60012)
- NIBCO Tee, Cast Bronze, C x F x C, 1/2 x 1/2 In (714 1/2)
- NIBCO Coupling, Wrot Copper, 1-1/4 (600RS 11/4)
- NIBCO 5/8" x 3/8" NOM FTG x C Copper Reducer (6002 5/8X3/8)
- NIBCO 4" NOM C Copper 90 Degree Elbow (607 4)
- Nibco Copper Fittings