Shop All Copper Fittings
Nibco
1-1/2" NOM C x FTG Copper 90 Degree DWV Street Elbow
Mfr # 9077.5
Zoro # G5148001
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x FTG
- Tube Size 1-1/2"
Product Information
- Brand Nibco
- MFR # 9077.5
- Zoro # G5148001
- UPC # 039923464521
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in |
Description
DWV Elbow, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.29, ASTM B75 Alloy C12200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" Hose Barb Panel Mount Inline Coupling (PLCD1600412)
- LEGEND VALVE 3/4" 90 COPPER DRAIN ELBOW NL (302-243NL)
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3538-SSMPU-DST)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8VME8)
- NIBCO Drain Coupling, Cast Bronze, C x C, 3/4 In (701D 3/4)
- NIBCO Solder Pressure Elbows, Copper (9042801)
- NIBCO Vent Elbow, Cast Bronze, C x C, 1 x 1 In (705D 1)
- NIBCO 1/2" C x FNPT Cast DZR Brass Special Drop Adapter (7035LF-12)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (7333LF-114)
- NIBCO 5/16" NOM C Copper 90 Degree Long Radius Elbow (U607LT 5/16)
- NIBCO 3/16" NOM C Copper Coupling with Stop (600 3/16)
- Nibco Fittings