Shop All Copper Fittings
Nibco
1-1/2" NOM C x 1-1/2" FNPT Copper Adapter
Mfr # 903 11/2
Zoro # G5150144
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 903 11/2
- Zoro # G5150144
- UPC # 039923460028
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Description
Adapter, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001, Material Grade C12200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strap, Hanging (U623)
- ELKAY Bottle Filler Electrical Kit (98543C)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-7)
- ZORO SELECT Double Wye, Cast Iron, 4 x 4 x 3 x 3 in (221546)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-1)
- NIBCO 1/2" x 1/2" x 1/8" NOM C Copper Reducing Tee (611R 1/2X1/2X1/8)
- NIBCO 1" NOM C x 1" FNPT Copper Adapter (603 1)
- NIBCO 2" NOM C Copper Coupling (901RP 2)
- NIBCO 3/4 In. x 3/4 In. x 1/2 In. CxCxC Reducing Copper Tee (W01690D)
- NIBCO 1/2" NOM FTG x 1/8" FNPT Copper Reducing Bushing (6183 1/2X1/8)
- LEGEND VALVE 3X2 RED COUPLING FTGXC (450-444)
- Nibco Copper Fittings