Shop All Copper Fittings
Nibco
1-1/2" NOM C Copper DWV 90 Degree Elbow
Mfr # 907 11/2
Zoro # G5147572
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Tube Size 1-1/2"
Product Information
- Brand Nibco
- MFR # 907 11/2
- Zoro # G5147572
- UPC # 039923464125
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Description
DWV Elbow, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" x 1/2" MNPT x FNPT 316 SS Reducing Bushing (12-8 RB-SS)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (164PLP-6M)
- KOHLER Hose Service Kit (1465232)
- CHICAGO FAUCET Gooseneck Electonic Sensor Faucet, 2 Handles (WWG116.214.AB.1T)
- NIBCO 3" NOM C Copper 90 Degree Elbow (607 3)
- NIBCO 2-1/2" NOM FTG x C Copper 45 Degree Elbow (6062 21/2)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495106)
- NIBCO 3" NOM C Copper 90 Degree Long Radius Elbow (607LT 3)
- NIBCO 1/4" NOM C x 3/8" FNPT Copper Reducing Adapter (603R 1/4x3/8)
- NIBCO 1-1/2" NOM FTG x C Copper 45 Degree Elbow (6062 11/2)
- NIBCO 1-1/2" x 1-1/2" x 1" NOM C Copper Reducing Tee (611 11/2X11/2X1)
- Nibco Fittings