Shop All Copper Fittings
Nibco
1-1/2" NOM C Copper Coupling with Stop
Mfr # 901 11/2
Zoro # G5187402
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 1-1/2"
Product Information
- Brand Nibco
- MFR # 901 11/2
- Zoro # G5187402
- UPC # 039923462329
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Description
Coupling with Stop, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIAGARA Toilet Tank, 0.8 gpf, Stealth, Floor Mount, Elongated (N7714)
- COLDER 3/8" MNPT Coupling Insert (HFC24612)
- ZORO SELECT One Hole Clamp, 1 1/2 In Pipe Sz, Steel (0070150EG)
- APOLLO BY TMG 2 in. x 2 in. PVC Slide Repair Coupling (PVCC2SL)
- NIBCO Class 150 Companion Flange, C, 3 In (771-LF 3)
- NIBCO 3/8" NOM C x 1/4" MNPT Copper Adapter (604R 3/8X1/4)
- NIBCO 1-1/2" NOM C Copper Cap (617 11/2)
- NIBCO 3" NOM C Copper Tee (611 3)
- NIBCO 3/4" NOM C x 1" FNPT Copper Reducing Adapter (603R 3/4x1)
- NIBCO 3" x 2" NOM FTG x C Copper Reducer (6002 3x2)
- LEGEND VALVE 3X2 RED COUPLING FTGXC (450-444)
- Nibco Fittings