Shop All Copper Fittings
Nibco
1-1/2" NOM C Copper Coupling
Mfr # 901RP 11/2
Zoro # G5149234
original price:
$6.45
24% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 1-1/2"
Product Information
- Brand Nibco
- MFR # 901RP 11/2
- Zoro # G5149234
- UPC # 039923462725
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Overall Length | 1 7/32 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Description
Coupling, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop No Center Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 1/2" FNPT Galvanized Reducer (0311087001)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Sch. 80 Slip X Slip PVC Coupling (PVC 08100 1400HA)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3/4" Pipe Size, Socket x Socket (9817-007)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (0387006232)
- NIBCO 1-1/2" NOM C Copper Cap (617 11/2)
- NIBCO 1-1/2" NOM FTG x C Copper 90 Degree Elbow (6072 11/2)
- NIBCO DWV Long Turn Tee Wye, Cast Bronze, 2 In (812 2)
- NIBCO 1" NOM C x 1" MNPT Copper Adapter (604 1)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF 1/2)
- NIBCO 2" NOM FTG x 2" FNPT Copper Adapter (6032 2)
- STREAMLINE Refrigeration Press Fitting (RP02809)
- Nibco Copper Fittings