Shop All PVC Pipe Fittings
Nibco
1-1/2 in. PVC DWV Hub x MPT Male Adapter Fitting
Mfr # C4804HD112
Zoro # G909990775
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nibco
- MFR # C4804HD112
- Zoro # G909990775
- UPC # 39923388278
- Country of Origin United States
- Category PVC Pipe Fittings
Description
The NIBCO 1-1/2 in. PVC DWV male adapter is used in residential and commercial drain, waste and vent systems. The PVC DWV male adapter features a hub x male NPT thread connection and provides a means for adapting a solvent weld connection to a threaded connection. Polyvinyl chloride PVC is the most frequently specified of all thermoplastic materials because of its light weight, durability, and cost-effectiveness.PVC requires a primer before cementingFor above-ground DWVPVC DWV is easy to install and is joined by solvent cementing or threadingASTM D2665 and D3311NSF/ANSI Standard 14UL Listed 94V-0NSF U.P. certified
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, Voltage: 24VDC (S301GF16V3BE7)
- ZORO SELECT 3" x 2-1/2" Clamp T304 SS Concentric Reducer (EG31CC3.0X2.5)
- ZORO SELECT Extension, 3/4 In. (783YA4)
- LEGRIS Male Connector, Stainless Steel, Silver (3805 62 22)
- NIBCO 2 in. PVC DWV Street SPG x FIPT Female Adapter (C48032HD2)
- NIBCO COPY 0 3 in. PVC DWV H x H x FPT Cleanout Plug Tee (C4814HD3)
- NIBCO 2 in. PVC DWV MIPT Cleanout Plug (C4818HD2)
- NIBCO 2 in. x 1-1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I47182112)
- NIBCO 3 in. x 3 in. x 2 in. x 2 in. PVC DWV All Hub Double Sanitary Tee (C4835HD3322)
- NIBCO 1 in. x 1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I4718112)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in Pipe Size (835-010SR)
- Nibco Fittings