Shop All Toilets
This Product is Discontinued
Niagara
Stealth 0.8 Gpf Single Flush Elongated O, 0.8 gpf, Elongated, White (Discontinued)
Mfr # N7711
Zoro # G1577818
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bowl Shape Elongated
- Color White
- Gallons per Flush 0.8
- Material Vitreous China
- Fits Brand Niagara
Product Information
Dimensions
Width | 17-1/4" |
Bowl Depth | 20-1/2" |
Depth | 29-1/2" |
Details
Item | Stealth 0.8 Gpf Single Flush Elongated O |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 0.8 |
Material | Vitreous China |
Fits Brand | Niagara |
Standards | ASME A112.19.2/CSA B45.1, |
Green Environmental Attribute | EPA Water Sense |
One Piece/Two Piece | One Piece |
Description
Stealth 0.8 Gpf Single Flush Elongated O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.