Shop All Door Weatherstripping & Door Seals
Ngp
Fire and Smoke Seal, 300 ft., Charcoal
Mfr # 5050C
Zoro # G0959996
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 ft
- Projection 1/4 in
- Color Charcoal
- Includes Self-Adhesive
- Stays Flexible to 0 Degrees to 190 Degrees F
Product Information
- Brand Ngp
- MFR # 5050C
- Zoro # G0959996
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 300 ft |
Overall Height | 1/4 in |
Overall Width | 1/2 in |
Insert Size | 1/2" |
Width (In.) | 1/2 |
Length | 300 ft. |
Width | 1/2 |
Height | 1/4 |
Details
Projection | 1/4 in |
Color | Charcoal |
Includes | Self-Adhesive |
Stays Flexible to | 0 Degrees to 190 Degrees F |
Insert Material | Silicone |
Mounting Type | Self-Adhesive |
Material | Silicone |
Sold As | Roll |
Item | Fire and Smoke Seal |
Insert Color | Charcoal |
Standards | ANSI/BHMA Certified A156.22 |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Projection (In.) | 1/4 |
Description
Fire and Smoke Seal, Overall Length 300 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Charcoal, Includes Self-Adhesive, Material Silicone, Projection 1/4 in, Sold As Roll, Standards ANSI/BHMA Certified A156.22, Stays Flexible to 0 Degrees to 190 Degrees F, Product Type Fire and Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK AlarmLock: Trilogy Narrow Stile Replacement Battery Pack (ALL-S6170)
- HARDWARE RESOURCES 6-3/4" Wx6-3/4"Dx4-1/2"H Rubberwood Beaded Rounded Corner Pedestal Foot (PFC-B-RW)
- SECURITRON Electromagnetic Lock, Surface Mount (V2M1290)
- CODEL DOORS 28" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2468pri1501RAIT)
- NGP Fire and Smoke Seal, 300ft, Brown, Silicone (5050B)
- NGP Fire and Smoke Seal, 3ft, Brown, TPE Rubber (9450-3)
- NGP Smoke Seal, 8 ft., Charcoal, TPE Rubber (5020C-96)
- NGP Fire and Smoke Seal, 7ft, Brown, TPE Rubber (9450-5)
- PEMKO Smoke Seal, 17 ft., White, Silicone (S773W17)
- STRYBUC Black Bulb Vinyl Weatherstrip (63-247)
- PRIME-LINE 7/8 in. to 1-3/8 in. x 7 ft. Black Vinyl Sliding Screen Door Weatherstrip (Single Pack) (B 660)
- Ngp Door Bottoms, Thresholds & Seals