Shop All Fume Hood Filters & Accessories
Nexus
Universal Hydraulic Base Stand
Mfr # 5181610
Zoro # G511363363
product price: $5,607.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,607.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Overall Width 6 1/4 ft
- Product Type Universal Hydraulic Base Stand with Casters
- Overall Length 34 3/8 in
- Includes (4) Memory Positions
Product Information
- Brand Nexus
- MFR # 5181610
- Zoro # G511363363
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Width | 6 1/4 ft |
Overall Length | 34 3/8 in |
Details
Item | Universal Hydraulic Base Stand |
Voltage | 230V AC |
Product Type | Universal Hydraulic Base Stand with Casters |
Includes | (4) Memory Positions |
Material | Steel |
Description
Universal Hydraulic Base Stand, Overall Width 6 1/4 ft, Overall Length 34 3/8 in, Voltage 230V AC, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Stirring Mantle (100D TEM116)
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- UNITED SCIENTIFIC Bottle Top Dispenser, 2.5 - 30Ml, Jade (BTJD30)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- AIR SCIENCE Fume Hood HEPA Filter, 14 in. Width (ASTM-030)
- INSTOCK Fume Hood Fitting (GRL3185W-9RSVB)
- AIR SCIENCE Carbon Filter Organics, Slvnts, Hydrocrbns (ASTS-001)
- AIR SCIENCE Spill Tray, For Ductless Fume Hood (TRAY-P5-24)
- AIR SCIENCE Fume Hood Cart, 50 in. Width (CART-50)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- AIR SCIENCE Carbon Filter for Acids, 14 in. Width (ASTM-015)
- Nexus Fume Hood Filters & Accessories