Shop All Gas Heater Accessories
Nexus
PVC Concentric Vent Kit, Surface, PVC
Mfr # 11AS-Y3
Zoro # G9220310
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 11HU200A1NS1110A
- Material PVC
- Includes Air Inlet Pipe, Combustion Air Inlet Cap, Flue Pipe, Intake/Vent Concentric Y
- Standards ETL
- Width 3 in
Product Information
- Brand Nexus
- MFR # 11AS-Y3
- Zoro # G9220310
- UPC # 700202000890
- Country of Origin Viet Nam
- Category Gas Heater Accessories
Dimensions
Width | 3 in |
Vent Diameter | 3 in |
Opening Width | 3 in |
Opening Depth | 3 in |
Vent Size | 3 in |
Outer Diameter | 3 in |
Details
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Unit Heaters, Compatible Grainger Part Number 55GY96, Compatible Mfr. Model Number 11HU200A1NS1110A, Opening Width 3 in, Opening Depth 3 in, Mounting Type Surface, Vent Direction Horizontal or Vertical, Vent Diameter 3 in, Vent Size 3 in, Vent Type Intake/Vent Concentric Y, Material PVC, Outer Diameter 3 in, Includes Air Inlet Pipe, Combustion Air Inlet Cap, Flue Pipe, Intake/Vent Concentric Y, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 240V AC, Black (CST402T)
- DAYTON Fan Motor, HP1/4,115V, 9-1/4in.L (GGS_47305)
- CHEVRON PLEXCO Tubing, 1/4", Green Stripe, 250 ft. (1063769)
- HONEYWELL Pneumatic Switch, Barb Fitting for 1/4 OD Plastic Tubing (P658B1012/U)
- NEXUS PVC Concentric Vent Kit, Surface Mnt, PVC (11AS-Y4)
- EMPIRE COMFORT SYSTEMS Lp Gas Valve (R5605)
- QUICK-SLING Heater Hanger Arm, 32" L, Steel (QSWI1000)
- ADS Single Wall 90 Degree Elbow, 3" (2Pk) (M42-90-3)
- DAYTON Venting (5ZJU1)
- MR. HEATER LP Hose/Gauge Assmbly, 8ft Hose (F273718)
- HONEYWELL 391937 Natural Gas To Lp (391937)
- Nexus Gas Heater Accessories