Shop All Detector Tubes and Badges
Nextteq
Single-Gas Detection Tube, PK 10
Mfr # NX917
Zoro # G410981897
product price: $83.89
/pk 10, $8.39/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dosimeter Tube Holder
- Product Type Dosimeter Tube
- Sampling Method Without Pump
- Calibrated Yes
- Chemical Formula SO2
Product Information
- Brand Nextteq
- MFR # NX917
- Zoro # G410981897
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Single-Gas Detection Tube |
For Use With | Dosimeter Tube Holder |
Product Type | Dosimeter Tube |
Sampling Method | Without Pump |
Calibrated | Yes |
Chemical Formula | SO2 |
Tube Material | Glass |
Gas Detected | Sulfur Dioxide |
Sampling Time | 48 hr |
Measurement Range | 10 to 600 ppm |
Description
Single-Gas Detection Tube, Measurement Range 10 to 600 ppm, Gas Detected Sulfur Dioxide, For Use With Dosimeter Tube Holder, Tube Material Glass, Calibrated Yes, Product Type Dosimeter Tube, Sampling Method Without Pump, Sampling Time 48 hr, Chemical Formula SO2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (10034029)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH2X001200)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (6062/XL)
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (313021)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169M)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- GASTEC Tube, Xylene, 5-625, PK10 (123)
- Nextteq Gas Detection