Shop All Gas Detection Accessories
Nextteq
Sampling Bag, Foil, 5L, 1-1/2 x 14 x 14 In
Mfr # 31029
Zoro # G1617570
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GV-100-SOHA-TR
- Length 14 in
- Power Source Manual/Non-Powered
- Features 5L Foil Bag
- Width 14 in
Product Information
- Brand Nextteq
- MFR # 31029
- Zoro # G1617570
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 14 in |
Width | 14 in |
Depth | 14 in |
Diameter | 14 in |
Height | 1 1/2 in |
Overall Height | 1.5 in |
Overall Width | 14 in |
Probe Length | 14 in |
Overall Depth | 14 in |
Details
Item | Sampling Bag |
For Use With | GV-100-SOHA-TR |
Power Source | Manual/Non-Powered |
Features | 5L Foil Bag |
Status Indicator | No |
Includes | 5 L Foil Bag |
Series | VeriAir |
Includes Batteries | No |
Sub-Brand | Nextteq |
Description
Sampling Bag, Product Type Sampling Bag, Power Source Manual/Non-Powered, Includes 5 L Foil Bag, Series VeriAir, Sub-Brand Nextteq, Features 5L Foil Bag, For Use With GV-100-SOHA-TR, Overall Depth 14 in, Overall Height 1.5 in, Overall Width 14 in, Probe Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Use Eyewash Station, 2 (32 oz) Bottles, Includes Mounting Hardware (32-000462-0000-H5)
- BRADLEY Pedestal Mounted Eyewash Plastic (S19214EW)
- KEEN Size 10 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KLEIN TOOLS Leather All Purpose Gloves, Medium (60607)
- NEXTTEQ Sampling Bag, 1-1/4in.H x 12 inW x 14 inL (31019)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PH)
- NEXTTEQ Sampling Bag, 1-1/4 inH x 14 inW x 14 inL (31000)
- BW TECHNOLOGIES Docking Station, For Single Gas Detectors (DX-ULTRA)
- MSA SAFETY Sample Draw Pump Probe (10042621)
- MPOWER Hand Probe w/ 3-ft Extension Tubing (DA-Probe)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 30 ft. (18109207-30)
- Nextteq Gas Detection Accessories