Shop All Gas Detection Accessories
Nextteq
Portable Monitor for XS and NXM
Mfr # NX90182
Zoro # G703528938
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NXS and NXM
- For Use With NXS and NXM Portable Monitors
- Gas Type CO, H2, H2S, NH3, NO2, O2, SO2
- Sub-Brand Nextteq
Product Information
- Brand Nextteq
- MFR # NX90182
- Zoro # G703528938
- Country of Origin Korea, Republic of
- Category Gas Detection Accessories
Details
Series | NXS and NXM |
For Use With | NXS and NXM Portable Monitors |
Item | IR/PC Interface |
Gas Type | CO, H2, H2S, NH3, NO2, O2, SO2 |
Sub-Brand | Nextteq |
Description
IR/PC Interface, Product Type Portable Monitor, Series NXS and NXM, Sub-Brand Nextteq, For Use With NXS and NXM Portable Monitors, Includes USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Foam Gasket, Black, 1 in. H x 4 in. W (9453)
- 3M DBI-SALA Rope Grab, For Rope Size 5/8", Stainless Steel (5000335)
- MICHELIN Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Keep Off, Landscape (OS-DS-D-1014-L-2500)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PH)
- NEXTTEQ Sampling Bag, 1-1/4in.H x 12 inW x 14 inL (31019)
- NEXTTEQ Sampling Bag, 1-1/4 inH x 14 inW x 14 inL (31000)
- MPOWER Battery AA Lithium EVE14505 3.6V 2700mAH (DA-MP100-Battery)
- MSA SAFETY Automated Test System, 12"H, 6-1/2"W (10128629)
- MACURCO Gas Detector, H2S, 0 to 50 ppm (TX-6-HS)
- CHEMTEQ Filter Change Indicator Sticker B for Acid Gases and Vapors (250)
- Nextteq Gas Detection