Shop All Single-Gas Detectors
Nextteq
Gas Monitor, Detects Oxygen
Mfr # NX90203
Zoro # G202683756
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type Lithium
- Sensor Range 0 to 30% v/v
- Housing Color Black
- Width 1 9/10 in
- Depth 3 3/10 in
Product Information
- Brand Nextteq
- MFR # NX90203
- Zoro # G202683756
- Country of Origin Korea, Republic of
- Category Single-Gas Detectors
Dimensions
Width | 1 9/10 in |
Depth | 3 3/10 in |
Height | 1 1/2 in |
Battery Size | 1/2 AA |
Manufacturer Warranty Length | 2 yr |
Description
Single Gas O2 Monitor, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Oxygen, Communication Protocol Bluetooth, Series NXS, Sub-Brand Nextteq, Battery Size 1/2 AA, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery No, Operating Humidity - Minimum 95 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Setting High 23.5 Percent, Low 19.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Shoe Traction Pro Xl (08615)
- IMPACTO Overshoe Steel Toe Guard, Unisex, M, Blk, PR (IMPACTOEM)
- HONEYWELL MILLER Roof Anchor Post, 8-3/5 In. D, 18 In. L (X10000)
- BRADY Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 85452 (85452)
- 3M Ethylene Oxide Monitor 3551 Plus, PK5 (3551+)
- HONEYWELL Single-Gas Detector, Detects Oxygen, High 23.5%/Low 19.5% Alarm Setting, Lithium Battery (BWC2-X)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- FIREBOY Propane Fume Detector, Dual Channel w/Solenoid Valve Control & 2 Sensor (P-2BS-R)
- PCE INSTRUMENTS CO2 Analyzer, 0 to 50000 ppm Measuring Range (PCE-WMM 50)
- HONEYWELL ToxiRAE Pro CO2 NDIR Sensor (G02-0007-000)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Remote Digital Display (99091)
- Nextteq Single-Gas Detectors