Shop All Single-Gas Detectors
Nextteq
Gas Monitor, Detects Nitrogen Dioxide
Mfr # NX90207
Zoro # G502751247
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Nitrogen Dioxide
- Gas Type CO, H2, H2S, NH3, NO2, O2, SO2
- Battery Type Lithium
- Standards ATEX 2198 II 1 G Ex ia IIC T4 Ga, IECEX Ex ia IIC T4 Ga, INMETRO Ex ia IIC T4 Ga, UL-913 and CSA C22.2 No.157 Class 1, Division1 and Class 2, Division 2, Groups A, B, C and D
- Housing Color Black
Product Information
- Brand Nextteq
- MFR # NX90207
- Zoro # G502751247
- Country of Origin Korea, Republic of
- Category Single-Gas Detectors
Dimensions
Depth | 3 3/10 in |
Height | 1 1/2 in |
Width | 1 9/10 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | 1/2 AA |
Description
Single Gas Nitrogen Dixoide Monitor, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Nitrogen Dioxide, Communication Protocol Bluetooth, Series NXS, Sub-Brand Nextteq, Battery Size 1/2 AA, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery No, Operating Humidity - Minimum 95 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Setting High 5 ppm, Low 1 ppm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, Purple PK (AVE5666)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG555XL)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (665-12)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12391)
- MACURCO Single Gas Monitor Carbon Monoxide LCD (PM100-CO)
- 3M Formaldehyde Monitor 3721 Plus, PK5 (3721+)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficiency Monitor, w/zirconium sensor (99016)
- MACURCO Single Gas Monitor Oxygen LCD (PM100-O2)
- INDUSTRIAL SCIENTIFIC Docking Station, GasBadge Pro, (3)Port/USB (18109331-031)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-C-Y)
- Nextteq Gas Detection