Shop All Single-Gas Detectors
Nextteq
Gas Monitor, Detects Hydrogen Sulfide
Mfr # NX90201
Zoro # G302683748
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 9/10 in
- Housing Color Black
- Height 1 1/2 in
- Battery Type Lithium
- Detects Hydrogen Sulfide
Product Information
- Brand Nextteq
- MFR # NX90201
- Zoro # G302683748
- Country of Origin Korea, Republic of
- Category Single-Gas Detectors
Dimensions
Width | 1 9/10 in |
Height | 1 1/2 in |
Depth | 3.3 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | 1/2 AA |
Description
Single Gas H2S Monitor, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Hydrogen Sulfide, Communication Protocol Bluetooth, Series NXS, Sub-Brand Nextteq, Battery Size 1/2 AA, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery No, Operating Humidity - Minimum 95 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Setting High 10 ppm, Low 5 ppm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (KD112)
- DANNER 6-Inch Work Boot, D, 11, Brown, PR (13879-11D)
- KIDDE Smoke Detector Battery 5 In Wh (44037402)
- CAR DEALER DEPOT Holiday Pull Car Bow: Blue (535H-BL)
- INDUSTRIAL SCIENTIFIC Docking Station, Ventis MX4, (3) Port/USB (18109327-031)
- INDUSTRIAL SCIENTIFIC Docking Station, iBrid MX6 (18109329-131)
- MABIS Mabis 04-174-021 Self-Taking Home Blood Pressure Kit - Black (04-174-021)
- INDUSTRIAL SCIENTIFIC Docking Station, VentisMX4, CloudConnected (18109327-131)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficiency Monitor, w/zirconium sensor (99016)
- INDUSTRIAL SCIENTIFIC Docking Station, GasBadge Pro, (3)Port/USB (18109331-031)
- 3M Ethylene Oxide Monitor 3550 Plus w/Prepd (3550+)
- Nextteq Single-Gas Detectors