Shop All Single-Gas Detectors
Nextteq
Gas Monitor, Detects Hydrogen, 2 ppm
Mfr # NX90206
Zoro # G802683774
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen
- Gas Type CO, H2, H2S, NH3, NO2, O2, SO2
- Battery Type Lithium Primary Cell (LiSOCl2)
- Sensor Range 0 to 1000 ppm
- Housing Color Black
Product Information
- Brand Nextteq
- MFR # NX90206
- Zoro # G802683774
- Country of Origin Korea, Republic of
- Category Single-Gas Detectors
Dimensions
Width | 1 9/10 in |
Depth | 3 3/10 in |
Height | 1 1/2 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | 1/2 AA |
Description
Single Gas Hydrogen Monitor, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Hydrogen, Communication Protocol Bluetooth, Series NXS, Sub-Brand Nextteq, Battery Size 1/2 AA, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery No, Operating Humidity - Minimum 95 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Setting High 100 ppm, Low 50 ppm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Small Coyote Anti-Vibration Gloves (MG-F72-008)
- ZORO SELECT Stamp Holder, 3/16 In. H, Steel (1F119)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH1)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 15W, Brn, PR (86509)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A2-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Sample Draw Oxygen Monitor (99029)
- MPOWER NEO PID Kit 15000ppm Wireless Bluetooth with Accessories Hard Case (MP182-EXT-15000)
- BOSCH Tracer Gas Leak Detector Service Kit (LD9-TGKIT)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- SENSIT P100 Personal Monitor, O2, Detects Oxygen (O2)
- Nextteq Single-Gas Detectors