Shop All Single-Gas Detectors
Nextteq
Gas Monitor, Detects Carbon Monoxide
Mfr # NX90202
Zoro # G902683797
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.9 in
- Resolution 1 ppm
- Interchangeable Sensors No
- Alarm Type Audible, Vibrating, Visual
- Gas Type CO
Product Information
- Brand Nextteq
- MFR # NX90202
- Zoro # G902683797
- Country of Origin Korea, Republic of
- Category Single-Gas Detectors
Dimensions
Width | 1.9 in |
Depth | 3.3 in |
Height | 1 1/2 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | 1/2 AA |
Description
Single Gas CO Monitor, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Combustible Gas, Communication Protocol Bluetooth, Series NXS, Sub-Brand Nextteq, Battery Size 1/2 AA, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery No, Operating Humidity - Minimum 95 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Setting High 200 ppm, Low 35 ppm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High-Visibility Vest, Black, 2XL/3XL (B120-2X-3X)
- BRADY Ball Valve Lockout, Blue, 2 to 8 In. (BS08A-BU)
- ZORO SELECT Texas Flagging Tape, Grn, 300ft x 1-3/16In (TXG-200)
- GUARDIAN Cross Arm Strap, 6 ft.L x 2"W (01620)
- INDUSTRIAL SCIENTIFIC Docking Station, GasBadge Pro, (3)Port/USB (18109331-031)
- BOSCH Ld5 Refrigerant Leak Detector (LD5)
- FIREBOY Propane Fume Detector, Dual Channel w/Solenoid Valve Control & 2 Sensor (P-2BS-R)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Sample Draw Oxygen Monitor (99029)
- HONEYWELL Single Gas Detector, CL2, 0.1 ppm (G02-B610-100)
- 3M Formaldehyde Monitor 3721 Plus, PK5 (3721+)
- MPOWER UNI 321 CO 500ppm 2yrs. Operation Life UL Class I/II/III (MP102)
- Nextteq Gas Detection