Shop All Detector Tubes and Badges
Nextteq
Dosimeter Tuber Holder, Plastic, PK3
Mfr # NX90460-3
Zoro # G311769532
product price: $84.55
/pk 3, $28.18/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Dosimeter Tubes
- Includes (3) Dosimeter Tuber Holders
- Product Type Dosimeter Tube Holder
Product Information
- Brand Nextteq
- MFR # NX90460-3
- Zoro # G311769532
- Country of Origin United States
- Category Detector Tubes and Badges
Dimensions
Details
Item | Dosimeter Tuber Holder |
Material | Plastic |
For Use With | Dosimeter Tubes |
Includes | (3) Dosimeter Tuber Holders |
Product Type | Dosimeter Tube Holder |
Description
Dosimeter Tuber Holder, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Outlet Connection Gender Not Applicable, Inlet Connection Type Not Applicable, For Use With Dosimeter Tubes, Inlet Connection Size Not Applicable, Inlet Connection Gender Not Applicable, Product Type Dosimeter Tube Holder, Includes (3) Dosimeter Tuber Holders, Material Plastic, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG PR, Welding Gloves, Universal (60-1-7803B)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 10 ft. L, 3/4" (39R805)
- NMC Danger Follow Lockout Tag Out Procedures Sign (D535RB)
- KSR PVC Coated Gloves, Full Coverage, Yellow, L, PR (22-515)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169M)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- GASTEC Tube, Carbon Dioxide, 0.13-6, PK10 (2L)
- Nextteq Detector Tubes and Badges