Shop All Gas Detection Accessories
Nextteq
Docking Station, CO/H2/HS2/NH3/NO2/O2/SO2
Mfr # NX90225
Zoro # G803529002
product price: $3,190.99
/ea
Free Shipping & Returns
$3,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Length 20 3/4 in
- Cylinder Size 58.116 L
- Width 16 in
- For Use With NXS Single Gas Monitors
Product Information
- Brand Nextteq
- MFR # NX90225
- Zoro # G803529002
- Country of Origin Korea, Republic of
- Category Gas Detection Accessories
Dimensions
Length | 20 3/4 in |
Cylinder Size | 58.116 L |
Width | 16 in |
Height | 8 in |
Test Stand Height | 8 in |
Test Stand Width | 16 in |
Description
Calibration Single Docking Station, Product Type All-In-One Dock Station, Standards Not Applicable, Includes 16 GB USB Drive, AC Adapter, Cylinder Straps, Plug Adapters, Twist Connectors, Mounting Location Floor, Tabletop, Visual Alert Type Blue LED, Green/Orange/Red LED, Display Type Not Applicable, Power Source AC Adapter, Battery, DC Adapter, Mount Type Freestanding, Communication Protocol USB, Data Logger Yes, Compatible Systems and Services Windows, Digital Memory Capacity 8 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL EMERGENCY GAS SHUT OFF 3 LCHL543XVE (LCHL543XVE)
- HY-KO 3In White Vinyl Number 1, 10PK (A30501)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43099)
- DURABLE CORP 36" X 60" Tire Link Mat Tire Link Mat (108H3660)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PH)
- NEXTTEQ Sampling Bag, 1-1/4in.H x 12 inW x 14 inL (31019)
- NEXTTEQ Sampling Bag, 1-1/4 inH x 14 inW x 14 inL (31000)
- MSA SAFETY Calibration Gas Cylinder, 34L (10048280)
- MSA SAFETY Replacement Sensor, Detects H2S, CO (10121213)
- AIMSAFETY Calibration Hood (PM-400 Cup)
- GASTEC CARBON DIOXIDE DETECTOR TUBES GAS ANALYSIS Parts, 10PK (2L 90421)
- Nextteq Gas Detection Accessories