Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Water Vapor, Glass
Mfr # NX805
Zoro # G1939958
original price:
$105.06
10% off
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Water Vapor
- Measuring Range 20 to 160mg/m3
- For Use With Mfr. No. NX90158
- Tip Break Off
Product Information
- Brand Nextteq
- MFR # NX805
- Zoro # G1939958
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Water Vapor |
Measuring Range | 20 to 160mg/m3 |
For Use With | Mfr. No. NX90158 |
Tip | Break Off |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Tube Material | Glass |
Chemical Formula | H2O |
Break-Off Tip | Yes |
Shelf Life | 3 yr |
Measurement Range | 20 to 160 mg/m3 |
Gas Detected | Water Vapor |
Description
Detector Tube, Measurement Range 20 to 160 mg/m3, Gas Detected Water Vapor, For Use With Mfr. No. NX90158, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Chemical Formula H2O, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 085)
- FAME FABRICS Bib Apron, F53, Royal Blue (79048)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, TB Legs (FS-185)
- NMC Danger Lock Out Equipment Before Entering Sign (D664RB)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- Nextteq Detector Tubes and Badges