Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Water Vapor, Glass
Mfr # NX407
Zoro # G1942301
original price:
$105.06
10% off
new price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Water Vapor
- Measuring Range 10 to 160mg/L, 50 to 400mg/L
- For Use With Mfr. No. 90005
- Tip Break off
Product Information
- Brand Nextteq
- MFR # NX407
- Zoro # G1942301
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Water Vapor |
Measuring Range | 10 to 160mg/L, 50 to 400mg/L |
For Use With | Mfr. No. 90005 |
Tip | Break off |
Detector Tube Application | Detection of Water Content in Solvent |
Product Type | Gas Detection Tube |
Shelf Life | 2 yr |
Measurement Range | 10 to 160 mg/L/50 to 400 mg/L |
Gas Detected | Water Vapor |
Chemical Formula | H2O |
Break-Off Tip | Yes |
Calibrated | Yes |
Tube Material | Glass |
Application | Detection of Water Content in Solvent |
Description
Detector Tube, Measurement Range 10 to 160 mg/L/50 to 400 mg/L, Gas Detected Water Vapor, For Use With Mfr. No. 90005, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Detection of Water Content in Solvent, Chemical Formula H2O, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- INCOM Glow-in-the-Dark Marking Tape, Exit Right (GT130EXR)
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25AXL)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Anti-Scratch, Anti-Static (40257)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- DRAEGER Detector Tube, Perchloroethylene, PK10 (8101501)
- Nextteq Gas Detection