Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Tetrachloroethylene
Mfr # NX213L
Zoro # G1927717
product price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Tetrachloroethylene
- Measuring Range 0.2 to 2.0 ppm, 1 to 10 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Product Information
- Brand Nextteq
- MFR # NX213L
- Zoro # G1927717
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Tetrachloroethylene |
Measuring Range | 0.2 to 2.0 ppm, 1 to 10 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Dry Cleaning, Metal Decreasing, Paints Industry and Painting, Solvent Recovery Control |
Product Type | Gas Detection Tube |
Gas Detected | Tetrachloroethylene |
Chemical Formula | C2Cl4 |
CAS Number | 127-18-4 |
Break-Off Tip | Yes |
Measurement Range | 0.2 to 2 ppm/1 to 10 ppm |
Application | Metal Decreasing, Painting Industry, Solvent Recovery Control |
Shelf Life | 1 yr |
Calibrated | Yes |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 0.2 to 2 ppm/1 to 10 ppm, Gas Detected Tetrachloroethylene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Metal Decreasing, Painting Industry, Solvent Recovery Control, Chemical Formula C2Cl4, CAS Number 127-18-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Shock Trooper - Large PR (5785-L)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (SZNGNEPXLK)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3208HS)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- Nextteq Detector Tubes and Badges