Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Sulfuric Acid
Mfr # NX212
Zoro # G1927069
product price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Sulfuric Acid
- Measuring Range 0.5 to 5mg/m3
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Product Information
- Brand Nextteq
- MFR # NX212
- Zoro # G1927069
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Sulfuric Acid |
Measuring Range | 0.5 to 5mg/m3 |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene, Petrochemical |
Product Type | Gas Detection Tube |
CAS Number | 7664-93-9 |
Tube Material | Glass |
Application | Industrial Hygiene, Petrochemical |
Measurement Range | 0.5 to 5 mg/m3 |
Chemical Formula | H2SO4 |
Gas Detected | Sulfuric Acid |
Break-Off Tip | Yes |
Calibrated | Yes |
Shelf Life | 2 yr |
Description
Detector Tube, Measurement Range 0.5 to 5 mg/m3, Gas Detected Sulfuric Acid, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Petrochemical, Chemical Formula H2SO4, CAS Number 7664-93-9, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit Refill, Box, Universal, 16-1/2" H (RSPKU-50)
- BRADY Brady® 66064 Lockout Tag- Danger Do Not Operate, 2 Sided Economy, Polyester, 25/Pack (66064)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8102)
- PANDUIT Voltage Marker, Vinyl, 208 Volts, PK5 (PCV-208BY)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- GASTEC Tube, Hydrogen Sulfide, 10-4000, PK10 (4H)
- Nextteq Detector Tubes and Badges