Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Sulfur Dioxide
Mfr # NX211L
Zoro # G1927732
product price: $90.69
/pk 10, $9.07/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Sulfur Dioxide
- Measuring Range 1 to 60 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Product Information
- Brand Nextteq
- MFR # NX211L
- Zoro # G1927732
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Sulfur Dioxide |
Measuring Range | 1 to 60 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Industrial Hygiene, Manufacturing Sulfuric Acid and Nitric Acid, Metal Refining |
Product Type | Gas Detection Tube |
Shelf Life | 1 yr |
Measurement Range | 1 to 60 ppm |
Tube Material | Glass |
Application | Industrial Hygiene, Manufacturing Sulfuric Acid and Nitric Acid, Metal Refinery |
Gas Detected | Sulfur Dioxide |
Chemical Formula | SO2 |
CAS Number | 7446-09-5 |
Calibrated | Yes |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 1 to 60 ppm, Gas Detected Sulfur Dioxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Industrial Hygiene, Manufacturing Sulfuric Acid and Nitric Acid, Metal Refinery, Chemical Formula SO2, CAS Number 7446-09-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, XL (388JXL)
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- 5.11 Arc Belt, Brown, Full Grain Leather, L (59493)
- GUARDIAN EQUIPMENT 6 ft.L Shock Absorbing Lanyard (01230)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- GASTEC Tube, Mercury Vapor, 0.05-13.2mg/m3, PK10 (40)
- Nextteq Detector Tubes and Badges